This item is Discontinued.

Bora Portamate Sliding T-Bevel, Stainless Steel Ruler 531301

Sliding T-Bevel, Stainless Steel Ruler (Discontinued)

  • Mfr # 531301
  • Zoro # G4450966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531301
Zoro #
G4450966
UPC #
814000011214
Country of Origin
China

Dimensions

Size
7"

Details

Item
Sliding T-Bevel
Material
Stainless Steel Ruler, Molded Polymer Handle
Graduations
mm/in.
Number of Pieces
1
Features
Built-In Step Guide For Setting 3/16" Trim Reveals, Permanently Etched 7" Ruler, Quick Lock/Unlock, Plumb Vial In Handle, Lifetime Warranty, Measuring and Marking Application
Finish
Clear Coat Ruler, Red Handle

Description

Sliding T-Bevel, Features Built-In Step Guide For Setting 3/16 in Trim Reveals, Permanently Etched 7 in Ruler, Quick Lock/Unlock, Plumb Vial In Handle, Lifetime Warranty, Measuring and Marking Application, Finish Clear Coat Ruler, Red Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.