SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electromechanical Timer, 24 hr., 20A

BORG| Zoro #: G0411826| Mfr #: TA-4152

$90.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Electromechanical ModuleNumber of Poles: 1Contact HP @ 120V: 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411826 Mfr #: TA-4152
Type: Electromechanical ModuleNumber of Poles: 1
Contact HP @ 120V: 1/2Max. On/Off Cycles: 48
Height: 2-3/8"Amps: 20
Min. Time Setting: 15 min.Width: 2-3/8"
Item: Electromechanical TimerDay Skipper: No
NEMA Rating: 1Time Setting Range: 15 min. to 23-1/2 hr.
Depth: 1-1/4"Contact Form: SPST-NO
Nominal Max. Time Setting: 24 hr.Max. Time Setting: 23-1/2 hr.
Voltage: 120VACEnclosure Type: Steel Indoor
Mount: PanelCountry of Origin (subject to change): China

Description

Electromechanical Timer, Electromechanical Module, Number of Poles 1, Contact Form SPST-NO, Voltage 120VAC, Amps 20, Contact HP @ 120V 1/2, Day Skipper No, Enclosure Type Steel Indoor, NEMA Rating 1, Min. Time Setting 15 min., Max. Time Setting 23-1/2 hr., Max. On/Off Cycles 48, Width 2-3/8 In., Depth 1-1/4 In., Height 2-3/8 In., Mount Panel

Reviews