Borg
Electromechanical Timer, Steel Indoor
Mfr # TA-4151
Zoro # G0428066
Free Shipping & Returns
$77.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 20 A
- Enclosure Type Steel Indoor
- Min. Time Setting 2 hr
- Max. Time Setting 6 days 20 hr
Explore More Products
- BORG Electromechanical Timer, 24 hr., 20A TA-4152
- BORG Electromechanical Timer, 48 Max Cycle TA-4150
- INTERMATIC Electromechanical Timer, 24-Hour, DPST T104PCD82
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech T10004RT3
- ATC 305E Motor-Driven Analog Reset Timer 305E-015-A-1-0-P-X
- TORK Electromechanical Timer, 208 to 277VAC 7302
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT MIL72EQTUZ-24
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT MIL72ASTUZH-240
- INTERMATIC Contrl w/FrzProtect/PowrCtr w/T104M Mech PF1112T
- ATC 0-60Min 120V-AC Timer 305E017A10PX
- INTERMATIC Electromechanical Timer, 7-Day, SPDT MIL72ESWUZH-120
- Borg Electromechanical Timers