Borroughs
Blue Rivet-Span Angle Rivet Bulk Storage 4 Beam Levels Extra Shelf Lev
- Zoro #: G9056343
- Mfr #: BL4848DR-B504

Tap to zoom
Hover or click to zoom
$71.30
Must order in multiples of 10
- Item: Extra Shelf
- Color: Blue
- Overall Depth: 48 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $713.00
Borroughs #BL4848DR-B504 Specifications
- Zoro #: G9056343
- Mfr #: BL4848DR-B504
- Item: Extra Shelf
- Color: Blue
- Overall Depth: 48 in
- Shelf Capacity: 730 lb
- Overall Width: 48 in
- Shelving Frame Material: Steel
- Shelving Gauge: 14
- Series: Rivet-Span
- Country of Origin (subject to change): United States
Description
Extra shelf levels 24" D or less include left-to-right beams only. Extra shelf levels 30" or deeper also include front-to-back single rivet beams.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No