Borroughs
Bolted Cabinet Workbench, Steel, 60" W, 34" Height, 600 lb., Tapered
- Zoro #: G9068873
- Mfr #: WTL304-445

Tap to zoom
Hover or click to zoom
$2,897.38
- Item: Cabinet Workbench
- Workbench/Table Adjustment: Bolted
- Workbench/Work Table Type: Freestanding
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $2,897.38
Borroughs #WTL304-445 Specifications
- Zoro #: G9068873
- Mfr #: WTL304-445
- Item: Cabinet Workbench
- Workbench/Table Adjustment: Bolted
- Workbench/Work Table Type: Freestanding
- Load Capacity: 600 lb.
- Workbench/Table Leg Type: Tapered
- Width: 60"
- Color: White
- Depth: 28"
- Height: 34"
- Workbench/Table Frame Material: Steel
- Workbench/Table Assembly: Assembled
- Finish: Powdercoat
- Edge Type: Straight
- Gauge: 12 ga.
- Workbench/Table Surface Material: Steel
- Workbench/Workstation Item: Cabinet Workbench
- Country of Origin (subject to change): United States
Description
The Automotive Workstation Taper Leg Enclosed Bench is 34"H x 72"W x 28"D. The full length cabinet features a 500 lb. capacity adjustable center shelf, standard sliding doors and a key lock and no exposed hardware.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Borroughs #WTL304-445
Explore more
- Borroughs Bolted Cabinet Workbench, Steel, 72" W, 34" Height, 600 lb., Tapered WTL304-F604
- Borroughs Bolted Cabinet Workbench, Steel, 72" W, 34" Height, 600 lb., Tapered WTL304-B504
- Borroughs Bolted Cabinet Workbench, Steel, 60" W, 34" Height, 600 lb., Tapered WTL304-161
- Borroughs Bolted Cabinet Workbench, Steel, 72" W, 34" Height, 600 lb., Tapered WTL304-065
- Borroughs Leveling Feet Adjustable Height Workbench, Steel, 60" W, 36" Height, 2000 lb., Straight WB133-EC-040
- Borroughs Leveling Feet Adjustable Height Workbench, Hardwood, 60" W, 36" Height, 2000 lb., Straight WB301-F604
- Borroughs Leveling Feet Adjustable Height Workbench, Steel, 60" W, 36" Height, 2000 lb., Straight WB102-F604
- Borroughs Bolted Cabinet Workbench, Steel, 48" W, 34" Height, 600 lb., Tapered WTL300-F604
- Benchpro Dewey Series Work Benches, 36" W, 30" Height, 5000 lb. DF2436
- Greene Manufacturing, Inc. Leveling Feet Work Bench with Stringer and Shelf, 84" W, 34-1/2" Height B-307C-1
- Benchpro Dewey Series Work Benches, 60" W, 30" Height, 5000 lb. DD3660
- Borroughs Workbenches