Skip to Main Content
customer-service Help

Bolted Cabinet Workbench, Steel, 72" W, 28" Height, 600 lb., Tapered

Borroughs Bolted Cabinet Workbench,  Steel,  72" W,  28" Height,  600 lb.,  Tapered WTL204-C386
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,986.23
  • Item: Cabinet Workbench
  • Workbench/Table Adjustment: Bolted
  • Workbench/Work Table Type: Freestanding
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $2,986.23

Borroughs #WTL204-C386 Specifications

  • Item: Cabinet Workbench
  • Workbench/Table Adjustment: Bolted
  • Workbench/Work Table Type: Freestanding
  • Load Capacity: 600 lb.
  • Workbench/Table Leg Type: Tapered
  • Width: 72"
  • Color: Red
  • Depth: 28"
  • Height: 28"
  • Workbench/Table Frame Material: Steel
  • Workbench/Table Assembly: Assembled
  • Finish: Powdercoat
  • Edge Type: Straight
  • Gauge: 12 ga.
  • Workbench/Workstation Item: Cabinet Workbench
  • Workbench/Table Surface Material: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Automotive Workstation Taper Leg Enclosed Bench is 28"H x 72"W x 28"D.  The full length cabinet features a 500 lb. capacity adjustable center shelf, standard sliding doors and a key lock and no exposed hardware.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Borroughs #WTL204-C386