customer-service Help
Borroughs

Bolted Wall Mount Workbench, Steel, 60" W, 28" Height, Straight

Borroughs Bolted Wall Mount Workbench,  Steel,  60" W,  28" Height,  Straight WMB302-445
Tap to zoom
Hover or click to zoom
$781.84
  • Item: Wall Mount Workbench
  • Workbench/Table Adjustment: Bolted
  • Workbench/Work Table Type: Freestanding
See full product details
This item ships free.

Total: $781.84

Borroughs #WMB302-445 Specifications

  • Item: Wall Mount Workbench
  • Workbench/Table Adjustment: Bolted
  • Workbench/Work Table Type: Freestanding
  • Workbench/Table Leg Type: Straight
  • Width: 60"
  • Color: White
  • Depth: 28"
  • Height: 28"
  • Workbench/Table Frame Material: Steel
  • Workbench/Table Assembly: Unassembled
  • Finish: Powdercoat
  • Edge Type: Straight
  • Gauge: 12 ga.
  • Workbench/Table Surface Material: Steel
  • Workbench/Workstation Item: Wall Mount Workbench
  • Country of Origin (subject to change): United States

Description

The Automotive Workstation Wall Mount Bench is 60"W x 28"D.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Borroughs #WMB302-445