- Home
- /
- Storage & Workspace
- /
- Workbenches & Accessories
- /
- Workbenches
- /
- Bolted Wall Mount Workbench, Steel, 72" W, 28" Height, Straight
Borroughs
Bolted Wall Mount Workbench, Steel, 72" W, 28" Height, Straight
- Zoro #: G9057944
- Mfr #: WMB304-040

Tap to zoom
Hover or click to zoom
$857.29
- Item: Wall Mount Workbench
- Workbench/Table Adjustment: Bolted
- Workbench/Work Table Type: Freestanding
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $857.29
Borroughs #WMB304-040 Specifications
- Zoro #: G9057944
- Mfr #: WMB304-040
- Item: Wall Mount Workbench
- Workbench/Table Adjustment: Bolted
- Workbench/Work Table Type: Freestanding
- Workbench/Table Leg Type: Straight
- Width: 72"
- Color: Black
- Depth: 28"
- Height: 28"
- Workbench/Table Frame Material: Steel
- Workbench/Table Assembly: Unassembled
- Finish: Powdercoat
- Edge Type: Straight
- Gauge: 12 ga.
- Workbench/Table Surface Material: Steel
- Workbench/Workstation Item: Wall Mount Workbench
- Country of Origin (subject to change): United States
Description
The Automotive Workstation Wall Mount Bench is 72"W x 28"D.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Borroughs #WMB304-040
Explore more
- BORROUGHS Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight WB321-445
- BORROUGHS Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight WB320-C386
- STACKBIN Workbenches, 72" W, 32" Height, 1000 lb. E7230-T-2000
- GLOBAL EQUIPMENT Laminate Lower Shelf, 48"W 185CP131
- Borroughs Workbenches