Skip to Main Content
customer-service Help
Borroughs

Bolted Wall Mount Workbench, Steel, 72" W, 28" Height, Straight

Borroughs Bolted Wall Mount Workbench,  Steel,  72" W,  28" Height,  Straight WMB304-B504
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$857.29
  • Item: Wall Mount Workbench
  • Workbench/Table Adjustment: Bolted
  • Workbench/Work Table Type: Freestanding
See full product details
This item ships free.
Total: $857.29

Borroughs #WMB304-B504 Specifications

  • Item: Wall Mount Workbench
  • Workbench/Table Adjustment: Bolted
  • Workbench/Work Table Type: Freestanding
  • Workbench/Table Leg Type: Straight
  • Width: 72"
  • Color: Blue
  • Depth: 28"
  • Height: 28"
  • Workbench/Table Frame Material: Steel
  • Workbench/Table Assembly: Unassembled
  • Finish: Powdercoat
  • Edge Type: Straight
  • Gauge: 12 ga.
  • Workbench/Table Surface Material: Steel
  • Workbench/Workstation Item: Wall Mount Workbench
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Automotive Workstation Wall Mount Bench is 72"W x 28"D.  

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Borroughs #WMB304-B504