Skip to Main Content
customer-service Help
Borroughs

Industrial Gray Rivet-Span Channel Rivet Bulk Storage 4 Beam Levels Ex

Borroughs Industrial Gray Rivet-Span Channel Rivet Bulk Storage 4 Beam Levels Ex BL6048CH-065
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$77.92 /ea

Order in multiples of 10

  • Item: Extra Shelf
  • Overall Width: 60 in
  • Overall Depth: 48 in
See full product details
This item ships free.
Total: $779.20

Borroughs #BL6048CH-065 Specifications

  • Item: Extra Shelf
  • Overall Width: 60 in
  • Overall Depth: 48 in
  • Shelving Frame Material: Steel
  • Color: Industrial Gray
  • Shelving Gauge: 14
  • Shelf Capacity: 2250 lb
  • Series: Rivet-Span
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra shelf levels 24" D or less include left-to-right beams only. Extra shelf levels 30" or deeper also include front-to-back single rivet beams.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Borroughs #BL6048CH-065