customer-service Help
Borroughs

Leveling Feet Adjustable Height Workbench, Hardwood, 60" W, 36" Height, 2000 lb., Straight

Borroughs Leveling Feet Adjustable Height Workbench,  Hardwood,  60" W,  36" Height,  2000 lb.,  Straight WB310-F604
Tap to zoom
Hover or click to zoom
$1,253.61
  • Item: Adjustable Height Workbench
  • Workbench/Table Adjustment: Leveling Feet
  • Workbench/Work Table Type: Freestanding
See full product details
This item ships free.

Total: $1,253.61

Borroughs #WB310-F604 Specifications

  • Item: Adjustable Height Workbench
  • Workbench/Table Adjustment: Leveling Feet
  • Workbench/Work Table Type: Freestanding
  • Load Capacity: 2000 lb.
  • Workbench/Table Leg Type: Straight
  • Width: 60"
  • Color: Pebble
  • Depth: 30"
  • Height: 36"
  • Workbench/Table Frame Material: Steel
  • Workbench/Table Assembly: Unassembled
  • Finish: Powdercoat
  • Edge Type: Straight
  • Gauge: 12 ga.
  • Workbench/Workstation Item: Adjustable Height Workbench
  • Workbench/Table Surface Material: Hardwood
  • Country of Origin (subject to change): United States

Description

Borroughs has a long history of making the best shop equipment in the industry. The work bench top is 30 in X 60 in. Our WB310-EC comes with a large solid hardwood top that provides maximum performance for any project. The high strength legs are also adjustable, allowing work surfaces to be set at a comfortable height.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Borroughs #WB310-F604