Borroughs
Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight
- Zoro #: G9066222
- Mfr #: WB320-161

Tap to zoom
Hover or click to zoom
$1,330.67
- Item: Adjustable Height Workbench
- Workbench/Table Adjustment: Leveling Feet
- Workbench/Work Table Type: Freestanding
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,330.67
Borroughs #WB320-161 Specifications
- Zoro #: G9066222
- Mfr #: WB320-161
- Item: Adjustable Height Workbench
- Workbench/Table Adjustment: Leveling Feet
- Workbench/Work Table Type: Freestanding
- Load Capacity: 2000 lb.
- Workbench/Table Leg Type: Straight
- Width: 72"
- Color: Mist Gray
- Depth: 30"
- Height: 36"
- Workbench/Table Frame Material: Steel
- Workbench/Table Assembly: Unassembled
- Finish: Powdercoat
- Edge Type: Straight
- Gauge: 12 ga.
- Workbench/Workstation Item: Adjustable Height Workbench
- Workbench/Table Surface Material: Hardwood
- Country of Origin (subject to change): United States
Description
Borroughs has a long history of making the best shop equipment in the industry. The work bench top is 30 in X 72 in. Our WB320-EC comes with a large solid hardwood top that provides maximum performance for any project. The high strength legs are also adjustable, allowing work surfaces to be set at a comfortable height.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Borroughs #WB320-161
Explore more
- Borroughs Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight WB320-445
- Borroughs Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight WB320-B504
- Borroughs Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight WB320-C386
- Borroughs Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight WB320-065
- Borroughs Bolted Cabinet Workbench, Steel, 72" W, 28" Height, 600 lb., Tapered WTL204-040
- Borroughs Leveling Feet Adjustable Height Workbench, Stainless Steel, 48" W, 36" Height, 2000 lb., Straight WB100SS-C386
- Borroughs Leveling Feet Adjustable Height Workbench, Steel, 48" W, 36" Height, 2000 lb., Straight WB131-161
- Borroughs Leveling Feet Adjustable Height Workbench, Stainless Steel, 60" W, 36" Height, 2000 lb., Straight WB103SS-065
- Pro-Line Hand Crank Height Adjustable Work Bench, ESD Laminate, 30" W, 30" to 42" Height, 330 lb. EL6030C-L14
- Bostontec Manual Height Adjust Workbench, 36"d X 48"w, 1,200 lb cap, Laminate Top, Leveler Glide Feet, BLK AFH3648-FA36C-3M3648 - B
- Stackbin Bolted Workbenches, 60" W, Adjustable Height, 1000 lb. E6030-2011
- Borroughs Workbenches