Borroughs

Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight (Discontinued)


$863.81
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Workbenches

Key Features

  • Workbench/Table Adjustment Leveling Feet
  • Workbench/Work Table Type Freestanding
  • Load Capacity 2000 lb.
  • Workbench/Table Leg Type Straight
  • Width 72"
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us