- Home
- /
- Storage & Workspace
- /
- Workbenches & Accessories
- /
- Workbenches
- /
- Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight
Borroughs
Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight
- Zoro #: G9033970
- Mfr #: WB321-B504

Tap to zoom
Hover or click to zoom
$863.81
- Item: Adjustable Height Workbench
- Workbench/Table Adjustment: Leveling Feet
- Workbench/Work Table Type: Freestanding
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $863.81
Borroughs #WB321-B504 Specifications
- Zoro #: G9033970
- Mfr #: WB321-B504
- Item: Adjustable Height Workbench
- Workbench/Table Adjustment: Leveling Feet
- Workbench/Work Table Type: Freestanding
- Load Capacity: 2000 lb.
- Workbench/Table Leg Type: Straight
- Width: 72"
- Color: Blue
- Depth: 30"
- Height: 36"
- Workbench/Table Frame Material: Steel
- Workbench/Table Assembly: Unassembled
- Finish: Powdercoat
- Edge Type: Straight
- Gauge: 12 ga.
- Includes: Bottom Shelf
- Workbench/Workstation Item: Adjustable Height Workbench
- Workbench/Table Surface Material: Hardwood
- Country of Origin (subject to change): United States
Description
Borroughs has a long history of making the best shop equipment in the industry. The work bench top is 30 in X 72 in. Our WB321-EC comes with a large solid hardwood top that provides maximum performance for any project. The high strength legs are also adjustable, allowing work surfaces to be set at a comfortable height.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Borroughs #WB321-B504
Explore more
- BORROUGHS Leveling Feet Adjustable Height Workbench, Hardwood, 60" W, 36" Height, 2000 lb., Straight WB311-445
- BORROUGHS Leveling Feet Adjustable Height Workbench, Stainless Steel, 48" W, 36" Height, 2000 lb., Straight WB100SS-EC-040
- BORROUGHS Leveling Feet Adjustable Height Workbench, Stainless Steel, 72" W, 36" Height, 2000 lb., Straight WB104SS-445
- BORROUGHS Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight WB321-F604
- BORROUGHS Leveling Feet Adjustable Height Workbench, Steel, 60" W, 36" Height, 2000 lb., Straight WB132-F604
- STACKBIN Workbenches, 96" W, 34" Height, 1000 lb. E9630-T-1000
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight WSJ2-2448-AH
- Borroughs Workbenches