Skip to Main Content
customer-service Help

Leveling Feet Adjustable Height Workbench, Stainless Steel, 60" W, 36" Height, 2000 lb., Straight

  • Zoro #: G9038335
  • Mfr #: WB132SS-EC-040
Borroughs Leveling Feet Adjustable Height Workbench,  Stainless Steel,  60" W,  36" Height,  2000 lb.,  Straight WB132SS-EC-040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,033.83
  • Item: Adjustable Height Workbench
  • Workbench/Table Adjustment: Leveling Feet
  • Workbench/Work Table Type: Freestanding
See full product details
This item ships free.

Borroughs #WB132SS-EC-040 Specifications

  • Zoro #: G9038335
  • Mfr #: WB132SS-EC-040
  • Item: Adjustable Height Workbench
  • Workbench/Table Adjustment: Leveling Feet
  • Workbench/Work Table Type: Freestanding
  • Load Capacity: 2000 lb.
  • Workbench/Table Leg Type: Straight
  • Width: 60"
  • Color: Black
  • Depth: 28"
  • Height: 36"
  • Workbench/Table Frame Material: Steel
  • Workbench/Table Assembly: Unassembled
  • Finish: Powdercoat
  • Edge Type: Straight
  • Gauge: 12 ga.
  • Includes: Bottom Shelf, Back & End Guards
  • Workbench/Workstation Item: Adjustable Height Workbench
  • Workbench/Table Surface Material: Stainless Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Borroughs has a long history of making the best shop equipment in the industry. The work bench top is 60 in X 28 in and constructed with 12 gauge steel. Our WB132SS-EC comes with a large stainless steel top that provides maximum performance for any project. The high strength legs are also adjustable, allowing work surfaces to be set at a comfortable height.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Borroughs #WB132SS-EC-040