Borroughs
Leveling Feet Adjustable Height Workbench, Stainless Steel, 60" W, 36" Height, 2000 lb., Straight
- Zoro #: G9046245
- Mfr #: WB133SS-EC-040
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Adjustable Height Workbench
- Workbench/Table Adjustment: Leveling Feet
- Workbench/Work Table Type: Freestanding
- Load Capacity: 2000 lb.
- Workbench/Table Leg Type: Straight
- Width: 60"
- Color: Black
- Depth: 34"
$1,286.35
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $1,286.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Borroughs #WB133SS-EC-040 Specifications
- Zoro #: G9046245
- Mfr #: WB133SS-EC-040
- Item: Adjustable Height Workbench
- Workbench/Table Adjustment: Leveling Feet
- Workbench/Work Table Type: Freestanding
- Load Capacity: 2000 lb.
- Workbench/Table Leg Type: Straight
- Width: 60"
- Color: Black
- Depth: 34"
- Height: 36"
- Workbench/Table Frame Material: Steel
- Workbench/Table Assembly: Unassembled
- Finish: Powdercoat
- Edge Type: Straight
- Gauge: 12 ga.
- Includes: Bottom Shelf, Back & End Guards
- Workbench/Table Surface Material: Stainless Steel
- Workbench/Workstation Item: Adjustable Height Workbench
- Country of Origin (subject to change): United States
Description
Borroughs has a long history of making the best shop equipment in the industry. The work bench top is 60 in X 34 in and constructed with 12 gauge steel. Our WB133SS-EC comes with a large stainless steel top that provides maximum performance for any project. The high strength legs are also adjustable, allowing work surfaces to be set at a comfortable height.
Reviews of Borroughs #WB133SS-EC-040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BORROUGHS Leveling Feet Adjustable Height Workbench, Stainless Steel, 72" W, 36" Height, 2000 lb., Straight WB134SS-065
- BORROUGHS Leveling Feet Adjustable Height Workbench, Steel, 60" W, 36" Height, 2000 lb., Straight WB133-F604
- BORROUGHS Leveling Feet Adjustable Height Workbench, Steel, 60" W, 36" Height, 2000 lb., Straight WB132-EC-040
- BORROUGHS Leveling Feet Adjustable Height Workbench, Stainless Steel, 72" W, 36" Height, 2000 lb., Straight WB105SS-EC-040
- BORROUGHS Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight WB321-445
- BORROUGHS Leveling Feet Adjustable Height Workbench, Steel, 72" W, 36" Height, 2000 lb., Straight WB104-EC-040
- BORROUGHS Leveling Feet Adjustable Height Workbench, Steel, 48" W, 36" Height, 2000 lb., Straight WB131-F604
- BORROUGHS Leveling Feet Adjustable Height Workbench, Stainless Steel, 48" W, 36" Height, 2000 lb., Straight WB100SS-C386
- BORROUGHS Leveling Feet Adjustable Height Workbench, Stainless Steel, 72" W, 36" Height, 2000 lb., Straight WB104SS-065
- STACKBIN Workbenches, 48" W, 34" Height, 3500 lb. S4836-3500
- GEDORE Workbench with rear panel 6624450
- Borroughs Workbenches