Skip to Main Content
customer-service Help
Borroughs

Leveling Feet Adjustable Height Workbench, Stainless Steel, 72" W, 36" Height, 2000 lb., Straight

Feedback Help us improve our product images
$765.04
  • Item: Adjustable Height Workbench
  • Workbench/Table Adjustment: Leveling Feet
  • Workbench/Work Table Type: Freestanding
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $765.04

Borroughs #WB135SS-065 Specifications

  • Item: Adjustable Height Workbench
  • Workbench/Table Adjustment: Leveling Feet
  • Workbench/Work Table Type: Freestanding
  • Load Capacity: 2000 lb.
  • Workbench/Table Leg Type: Straight
  • Width: 72"
  • Color: Industrial Gray
  • Depth: 34"
  • Height: 36"
  • Workbench/Table Frame Material: Steel
  • Workbench/Table Assembly: Unassembled
  • Finish: Powdercoat
  • Edge Type: Straight
  • Gauge: 12 ga.
  • Includes: Bottom Shelf, Back & End Guards
  • Workbench/Table Surface Material: Stainless Steel
  • Workbench/Workstation Item: Adjustable Height Workbench
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Borroughs has a long history of making the best shop equipment in the industry. The work bench top is 72 in X 34 in and constructed with 12 gauge steel. Our WB135SS-EC comes with a large stainless steel top that provides maximum performance for any project. The high strength legs are also adjustable, allowing work surfaces to be set at a comfortable height.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Borroughs #WB135SS-065