Borroughs
Leveling Feet Adjustable Height Workbench, Steel, 72" W, 36" Height, 2000 lb., Straight
- Zoro #: G9002093
- Mfr #: WB294-EC-040

Tap to zoom
Hover or click to zoom
$1,233.11
- Item: Adjustable Height Workbench
- Workbench/Table Adjustment: Leveling Feet
- Workbench/Work Table Type: Freestanding
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $1,233.11
Borroughs #WB294-EC-040 Specifications
- Zoro #: G9002093
- Mfr #: WB294-EC-040
- Item: Adjustable Height Workbench
- Workbench/Table Adjustment: Leveling Feet
- Workbench/Work Table Type: Freestanding
- Load Capacity: 2000 lb.
- Workbench/Table Leg Type: Straight
- Width: 72"
- Color: Black
- Depth: 28"
- Height: 36"
- Workbench/Table Frame Material: Steel
- Workbench/Table Assembly: Unassembled
- Finish: Powdercoat
- Edge Type: Straight
- Gauge: 12 ga.
- Includes: Back & End Guards, Ledge Shelf
- Workbench/Table Surface Material: Steel
- Workbench/Workstation Item: Adjustable Height Workbench
- Country of Origin (subject to change): United States
Description
Borroughs has a long history of making the best shop equipment in the industry. Borroughs work benches are constructed of heavy gauge steel and are designed for durability. The large painted steel work surface on our WB294 provides maximum performance for any project.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Borroughs #WB294-EC-040
Explore more
- Borroughs Bolted Cabinet Workbench, Steel, 72" W, 28" Height, 600 lb., Tapered WTL204-161
- Borroughs Leveling Feet Adjustable Height Workbench, Hardwood, 48" W, 36" Height, 2000 lb., Straight WB300-C386
- Borroughs Leveling Feet Adjustable Height Workbench, Steel, 48" W, 36" Height, 2000 lb., Straight WB101-C386
- Borroughs Leveling Feet Adjustable Height Workbench, Stainless Steel, 48" W, 36" Height, 2000 lb., Straight WB131SS-F604
- Borroughs Bolted Cabinet Workbench, Steel, 48" W, 34" Height, 600 lb., Straight WTL350-040
- Borroughs Leveling Feet Adjustable Height Workbench, Steel, 72" W, 36" Height, 2000 lb., Straight WB104-065
- Borroughs Bolted Wall Mount Workbench, Steel, 72" W, 28" Height, Straight WMB304-040
- Borroughs Leveling Feet Adjustable Height Workbench, Hardwood, 72" W, 36" Height, 2000 lb., Straight WB321-445
- Benchpro Dewey Series Work Benches, 36" W, 30" Height, 5000 lb. DF2436
- Greene Manufacturing, Inc. Leveling Feet Work Bench with Stringer and Shelf, 84" W, 34-1/2" Height B-307C-1
- Benchpro Dewey Series Work Benches, 60" W, 30" Height, 5000 lb. DD3660
- Borroughs Workbenches