Borroughs
Pebble Box Edge Shelf P2, 42"W X 24"D
- Zoro #: G9053735
- Mfr #: 10432-002-F604

Tap to zoom
Hover or click to zoom
$66.68
Must order in multiples of 10
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $666.80
Borroughs #10432-002-F604 Specifications
- Zoro #: G9053735
- Mfr #: 10432-002-F604
- Country of Origin (subject to change): United States
Description
This Box Edge shelf is 42"W x 24"D and manufactured with 20 gauge steel. The front and rear edges of the shelf are formed into a closed, welded box shape that, along with the lapped and welded corners, give the shelf maximum strength and rigidity. Box Edge provides extra strength and is designed for added value and aesthetics without additional investment.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Borroughs #10432-002-F604
Explore more
- Borroughs Black Perforated End Panel, 87"H X 24"W 05158-004-040
- Borroughs Industrial Gray Box Edge Shelf P3, 36"W X 24"D 10423-001-065
- Borroughs Pebble Rivet-Span Angle Rivet Bulk Storage 4 Beam Levels Extra Shelf L BL4824DR-F604
- Borroughs Pebble Box Edge Shelf P2, 36"W X 30"D 10434-001-F604
- Borroughs Red Rivet-Span T Post, 84"H 10132-001-C386
- Borroughs Black Box Edge Closed With Back 6 Shelves Adder Unit P2, 87"H X 48"W X 3013-4-040
- Borroughs White Box Edge Shelf P3, 42"W X 30"D 10425-002-445
- Borroughs Blue Rivet-Span Double Rivet Low Profile Shelf Adder Unit, 84"H X 36"W A3624LP77-B504
- Honey Can Do Shelf Steel Blk 18X48" SHF350B1848
- Knape & Vogt Standard, Extra Duty, Anochrome, 84" 85 ANO 84
- New Age Shelf, Adjust, HD, 96"x24", Welded Aluminum 2496HD
- Borroughs Shelving & Rack Accessories