Skip to Main Content
customer-service Help
Borroughs

Pebble Rivet-Span Angle Rivet Bulk Strg 4 Beam Levels Extra Shelf Leve

Borroughs Pebble Rivet-Span Angle Rivet Bulk Strg 4 Beam Levels Extra Shelf Leve BL6030DR-F604
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.93 /ea

Order in multiples of 10

  • Item: Extra Shelf
  • Overall Width: 60 in
  • Overall Depth: 30 in
See full product details
Orders over $75 ship free.
Total: $459.30

Borroughs #BL6030DR-F604 Specifications

  • Item: Extra Shelf
  • Overall Width: 60 in
  • Overall Depth: 30 in
  • Shelving Frame Material: Steel
  • Color: Pebble
  • Shelving Gauge: 14
  • Shelf Capacity: 680 lb
  • Series: Rivet-Span
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra shelf levels 24" D or less include left-to-right beams only. Extra shelf levels 30" or deeper also include front-to-back single rivet beams.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Borroughs #BL6030DR-F604