customer-service Help
Borroughs

Pebble Rivet-Span Channel Rivet Bulk Storage 4 Beam Levels Extra Shelf

Borroughs Pebble Rivet-Span Channel Rivet Bulk Storage 4 Beam Levels Extra Shelf BL7230CH-F604
Tap to zoom
Hover or click to zoom
$99.80

Must order in multiples of 10

  • Item: Extra Shelf
  • Color: Pebble
  • Overall Depth: 30 in
See full product details
This item ships free.

Total: $998.00

Borroughs #BL7230CH-F604 Specifications

  • Item: Extra Shelf
  • Color: Pebble
  • Overall Depth: 30 in
  • Shelf Capacity: 1700 lb
  • Overall Width: 72 in
  • Shelving Frame Material: Steel
  • Shelving Gauge: 14
  • Series: Rivet-Span
  • Country of Origin (subject to change): United States

Description

Extra shelf levels 24" D or less include left-to-right beams only. Extra shelf levels 30" or deeper also include front-to-back single rivet beams.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Borroughs #BL7230CH-F604