Borroughs
Pebble Rivet-Span Record Strage Unit with Decking, 3 Beam Levels, 72"H x 69"W x 15"D
- Zoro #: G9023154
- Mfr #: B6915DR36-F604

Tap to zoom
Hover or click to zoom
$309.74
- Item: Record Storage Unit
- Shelving Style: Open
- Overall Height: 72 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $309.74
Borroughs #B6915DR36-F604 Specifications
- Zoro #: G9023154
- Mfr #: B6915DR36-F604
- Item: Record Storage Unit
- Shelving Style: Open
- Overall Height: 72 in
- Overall Depth: 15 in
- Overall Width: 69 in
- No. of Shelves: 3
- Shelf Adjustments: 1.5"
- Shelf Capacity: 600 lb
- Shelf Style: Solid
- Shelving Frame Material: Steel
- Shelving Post Gauge: 13
- Shelving Type: Starter
- Color: Pebble
- Shelving Gauge: 14
- Assembled/Unassembled: Unassembled
- Country of Origin (subject to change): United States
Description
Rivet-Span Record Storage Unit with Decking is 72"H x 69"W x 15"D, and includes 4 angle posts, beams to create 3 levels and decking.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No