Borroughs
Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 6 Shelves, Blue
- Zoro #: G9049879
- Mfr #: 4013-B504
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Width: 36 in
- Overall Depth: 12 in
- Overall Height: 87 in
- Color: Blue
- Number of Shelves: 6
- Material: Steel
- Item: Add-On Pigeonhole Bin Unit
- Bin Depth: 12 in
$564.20
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $564.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Borroughs #4013-B504 Specifications
- Zoro #: G9049879
- Mfr #: 4013-B504
- Overall Width: 36 in
- Overall Depth: 12 in
- Overall Height: 87 in
- Color: Blue
- Number of Shelves: 6
- Material: Steel
- Item: Add-On Pigeonhole Bin Unit
- Bin Depth: 12 in
- Bin Width: Multiple Sizes
- Assembled/Unassembled: Unassembled
- Height: Multiple Sizes
- Gauge: 20 ga
- Series: Box Edge
- Country of Origin (subject to change): United States
Description
The Box Edge 12 Bins 4013 Closed Bin-Type Adder Unit is 87"H x 36"W x 12"D. Shelf dividers and boxes separate items for easy access and identification. Backs for each unit come painted #445 white to reflect light in the unit, reducing picking time and errors.
Reviews of Borroughs #4013-B504
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BORROUGHS Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 11 Shelves, Blue 4184-B504
- BORROUGHS Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 6 Shelves, Mist Gray 4016-161
- BORROUGHS Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 11 Shelves, Industrial Gray 4185-065
- BORROUGHS Steel Add-On Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 6 Shelves, Pebble 4019-F604
- BORROUGHS Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 7 Shelves, Industrial Gray 4154-065
- BORROUGHS Steel Add-On Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 6 Shelves, Mist Gray 4019-161
- BORROUGHS Steel Add-On Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 8 Shelves, Industrial Gray 4043-065
- BORROUGHS Steel Starter Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 9 Shelves, White 4053-445
- BORROUGHS Steel Add-On Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 11 Shelves, Black 4191-040
- GLOBAL EQUIPMENT Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Red Premium Stacking Bins 550164RD
- TRITON PRODUCTS 7-3/8 In. L x 4-1/8 In. W x 3 In. H Gray Stacking, Hanging, Interlocking Polypropylene Bins, 6 CT 3-220GR-6
- Borroughs Bin Racks