Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10" Contractor Table Saw, 5/8" Arbor

  • Zoro #: G0799495
  • Mfr #: 4100XC-10
Bosch 10" Contractor Table Saw,  5/8" Arbor 4100XC-10
Bosch 10" Contractor Table Saw,  5/8" Arbor 4100XC-10
Bosch 10" Contractor Table Saw,  5/8" Arbor 4100XC-10
Bosch 10" Contractor Table Saw,  5/8" Arbor 4100XC-10
$754.00
  • Promotion Restriction: Not eligible for promotion
  • Amps: 15.0
  • Voltage: 120V AC
See full product details
This item ships free.

Bosch #4100XC-10 Specifications

  • Zoro #: G0799495
  • Mfr #: 4100XC-10
Promotion Restriction: Not eligible for promotion Amps: 15.0
Voltage: 120V AC Phase: Single Phase
Material: Aluminum Depth of Cut @ 90 Deg.: 3-1/8"
Item: Table Saw Depth of Cut @ 45 Deg.: 2-1/2"
Overall Height: 36 in Arbor Size: 5/8 in
No Load RPM: 3650 Table Surface w/Extension: 29 in x 21-1/2 in
Includes: Gravity Rise(TM) Table Saw Stand with Pneumatic Wheels Overall Depth: 21 1/2 in
Table Front of Blade: 10 in Cutting Capacity Rip Left: 9"
Blade Dia.: 10 in Corded/Banded: Corded
Corded/Cordless: Corded Blade Tilt: Right/Left
Overall Width: 40 in Hz: 60
Motor HP: 4 Cutting Capacity Rip Right: 25"
Series: 4100 Max. Cutting Depth @ 0 Deg.: 2 1/2 in
Bevel Angle Range: -2 Degrees Left to 47 Degrees Right Table Width: 32 in
Max. Cut Width Left of Blade: 9 in Stand Type: Rolling
Max. Cutting Depth @ 45 Deg.: 3 1/8 in Max. Blade Speed: 3,650 RPM
Arbor Shape: Triangular Horsepower: 4
Table Saw Type: Portable Table Width with Extension: 40 1/2 in
Max. Cut Width Right of Blade: 25 in Current: 15A
Variable Speed: Yes Power Source: Corded
Table Length: 29 in Automatic Blade Safety Retraction: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Table Saw, Power Source Corded, Series 4100, Blade Dia. 10 in, Max. Blade Speed 3,650 RPM, Current 15A, Horsepower 4, Arbor Size 5/8 in, Arbor Shape Triangular, Bevel Angle Range -2 Degrees Left to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 3 1/8 in, Table Saw Type Portable, Stand Type Rolling, Max. Cut Width Right of Blade 25 in, Max. Cut Width Left of Blade 9 in, Table Width 32 in, Table Width with Extension 40 1/2 in, Table Length 29 in

Reviews of Bosch #4100XC-10