Bosch
1" 120V 8.0 Amp Rotary Hammer
Mfr # 11255VSR
Zoro # G2711186
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Cord 13 ft 2-Cond.
- Core Bit Capacity 2 5/8 in
- Corded/Cordless Corded
Replacement Parts
Explore More Products
- BOSCH SDS-max 18In Bull Point HS1914B10
- BOSCH Hammer Steel 1 1/8 Hex, Tent Stake Driver HS2126
- BOSCH Hammer Steel 1 1/8 Hex, Chisel, 3 In HS2164
- BOSCH Cord 3604460507
- BOSCH Spline Drive Hammer Steel, Scaling Chisel HS1810
- BOSCH Demolition Hammer Kit, Impact 34 ft/lb 11335K
- BOSCH Round Hex 1In X 12In Flat Chisel HS1811B20
- BOSCH Round Hex 1In x 18In Flat Chisel HS1812B10
- BOSCH Spline Dr Hammer Steel, Scraping Chisel HS1815
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Tamper Shank 48-62-4060
- MILWAUKEE TOOL 12-1/2" Max-Lok SDS PLUS Adapter 48-20-6980
- Bosch Demolition Hammer Accessories