Bosch
1/2 in, 18V DC Cordless Drill, Battery Included
- Zoro #: G4430988
- Mfr #: GSR18V-190B22
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (2) 1.5 Ah
- Brushless Motor: No
- Series: Standard
- No Load RPM: 0 to 450/0 to 1700
$142.35
Subtotal: $142.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #GSR18V-190B22 Specifications
- Zoro #: G4430988
- Mfr #: GSR18V-190B22
- UPC #: 000346519822
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (2) 1.5 Ah
- Brushless Motor: No
- Series: Standard
- No Load RPM: 0 to 450/0 to 1700
- Item: Drill Kit
- Battery Included / Bare Tool: Battery Included
- Chuck Size: 1/2 in
- Charger Replacement: 30RW49
- Max. Power: 36 UWO
- Included Charger: 30RW48
- Max. Torque: 480 in-lb
- Corded/Cordless: Cordless
- Handle Type: Pistol Grip
- Chuck: Keyless
- Battery Pack Replacement: 22DK20
- Transmission: 2-Speed
- Clutch Style: Adjustable
- Battery Included: 22DK20
- Includes: (1) Carrying Bag
- Tool Weight: 2.8 lb
- Tool Length: 7 13/16 in
- Green Environmental Attribute: Product is Rechargeable
- Corded/Banded: Cordless
- Number of Batteries Included: 2
- Min. Torque: 0 in-lb
- Variable Speed: Yes
- Power Source: Cordless
- Throttle Type: Trigger
- Housing Material: Durashield
- Wireless Tool Tracking: No
- Handle Material: Composite
- Charger Included: Yes
- Drill Chuck Type: Keyless
- Max. Speed: 1,700 RPM
- Built-In Light: Yes
- Number of Speed Settings: 2
- Chuck Material: Metal
- Battery Model No.: 22DK20
- Overall Width: 3 in
- Min. Speed: 450 RPM
- Cordless Drill Class: Compact
- Anti-Kick Back: Yes
- Overall Height: 8 3/4 in
- Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
- Overall Length: 7 3/4 in
- Battery Series: 18V SlimPack
- Torque Range: 0 in-lb to 480 in-lb
- Number of Clutch Settings: 20 + Drill Mode
- Maximum Speed: 1,700 RPM
- Minimum Torque: 0 in-lb
- Battery Model Number: 22DK20
- Minimum Speed: 450 RPM
- Max Speed: 1,700 RPM
- Country of Origin (subject to change): Malaysia
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, Standard Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Power 36 UWO, Max. Torque 480 in-lb, Battery Included 22DK20, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 22DK20, Chuck Keyless, Tool Length 7 13/16 in, Tool Weight 2.8 lb, Includes (1) Carrying Bag
Restrictions and Compliance
- Hazardous material
Reviews of Bosch #GSR18V-190B22
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH 1/2 in, 18V DC Cordless Drill GSR18V-755CN
- BOSCH 18V 1/2 In. Drill/Driver GSR18V-1330CN
- BOSCH 18V Drill Driver w/ (2) 2.0 Ah Batteries GSR18V-400B22
- BOSCH 18V Brushless 1/2 In. Drill/Driver GSR18V-975CN
- BOSCH 1/4 in, 12V DC Cordless Drill, Battery Included GSR12V-140FCB22
- BOSCH 18V Drill Driver w/ (1) 2.0 Ah Battery GSR18V-400B12
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD791D2/DCB203
- SKIL PWRCore 20 DL529302
- MILWAUKEE TOOL M18 FUELâ„¢ 8' Concrete Pencil Vibrator 2911-20
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool XFD03Z
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD991B/ DCB205CK
- Bosch Cordless Tools