Bosch
1/2 in, 18V DC Cordless Drill
- Zoro #: G7650708
- Mfr #: GSR18V-190B22 + GLI18V-300N
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Number of Batteries: 1
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (2) 1.5 Ah
- Brushless Motor: Yes
- Series: GSR18V
- No Load RPM: 0 to 450/0 to 1700
$253.00
Subtotal: $253.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #GSR18V-190B22 + GLI18V-300N Specifications
- Zoro #: G7650708
- Mfr #: GSR18V-190B22 + GLI18V-300N
- UPC #: 000346519822
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Number of Batteries: 1
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (2) 1.5 Ah
- Brushless Motor: Yes
- Series: GSR18V
- No Load RPM: 0 to 450/0 to 1700
- Item: Drill Kit
- Chuck Size: 1/2 in
- Charger Replacement: 35KF18
- Battery Pack Replacement: 54EF63
- Chuck: Keyed
- Included Charger: 35KF18
- Corded/Cordless: Cordless
- Includes: (1) Carrying Bag
- Max. Torque: 480 in-lb
- Max. Power: Not Specified
- Tool Weight: 2.8 lb
- Tool Length: 7-13/16 in
- Clutch Style: 20+1 Position Adjustable
- Battery Included: 54EF63
- Corded/Banded: Cordless
- Handle Type: Pistol Grip
- Switch Type: Trigger
- Battery Series: 18V SlimPack
- Variable Speed: Yes
- Min. Torque: 0
- Overall Length: 7 3/4 in
- Built-In Light: Yes
- Overall Height: 8 3/4 in
- Max. Speed: 1,700 RPM
- Anti-Kick Back: Yes
- Power Source: Cordless
- Wireless Tool Tracking: No
- Throttle Type: Trigger
- Number of Speed Settings: 2
- Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger, (1) Light
- Chuck Material: Metal
- Charger Included: Yes
- Battery Model No.: 22DK20
- Overall Width: 3 in
- Drill Chuck Type: Keyless
- Number of Clutch Settings: 20+1 Position Adjustable
- Housing Material: Durashield
- Cordless Drill Class: General Purpose
- Number of Batteries Included: 2
- Handle Material: Composite
- Min. Speed: 450 RPM
- Torque Range: 0 in-lb to 480 in-lb
- Maximum Speed: 1,700 RPM
- Minimum Speed: 450 RPM
- Minimum Torque: 0 in-lb
- Battery Model Number: 22DK20
- Max Speed: 1,700 RPM
- Country of Origin (subject to change): Malaysia
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, GSR18V Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 480 in-lb, Battery Included 54EF63, Clutch Style 20+1 Position Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 54EF63, Chuck Keyed, Tool Length 7-13/16 in, Tool Weight 2.8 lb, Includes (1) Carrying Bag
Reviews of Bosch #GSR18V-190B22 + GLI18V-300N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH Drill, Keyless, Cordless, 11 1/2" L PS11N
- BOSCH 1/2 in, 12V DC Cordless Drill GSR12V-140FCB22 + GLI12V-300N
- BOSCH 18V Drill Driver w/ (1) 2.0 Ah Battery GSR18V-400B12
- BOSCH 18V Brushless 1/2 In. Drill/Driver GSR18V-975CB25
- BOSCH 12-Volt MAX Flexiclick 5-in-1 Drill/Driver System GSR12V-140FCB22
- BOSCH 18V Brushless 1/2 In. Drill/Driver GSR18V-975CN
- SHANGHAI INHERTZ INTL TRD LTD MM 20V Brushless Drill ML-CD183GD-200S
- MAKITA XGT Brushless 1/2" Drill/Driver, 40V max GFD01D
- MAKITA Sub-Compact Brushless 1/2" Drill, 18V LXT XFD15ZB
- MILWAUKEE TOOL Milwaukee® M18™ Compact Battery Right Angle Drill Kit 2615-21CT
- ROADPRO 12V Cordless Drill RPRD21CD003
- Bosch Cordless Tools