Bosch
12-Volt MAX Flexiclick 5-in-1 Drill/Driver System
- Zoro #: G901243497
- Mfr #: GSR12V-140FCB22
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$225.38
Subtotal: $225.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Bosch
- MFR #GSR12V-140FCB22
- Zoro #G901243497
- Country of OriginMalaysia
- Category Cordless Drills
Details
Promotion Restriction | Not eligible for promotion |
Description
The Bosch is designed for professionals who want a high-quality tool that redefines their limits to get the tough jobs done. This robust drill/driver delivers the performance you expect in the size you want. It has 2 speed settings—for quick jobs and precision work. It starts with a magnetic bit holder for basic driving. The 4 attachments each attach to the tool securely and easily with the 1 click interface. The right angle attachment is for tight spaces, and it works with all the other adapters. The offset angle attachment delivers precise screwdriving close to edges. Both of these attachments rotate to 16 positions without removing them. The locking bit holder attachment locks hex bits for high-torque drilling, while the keyless chuck provides locked-in drilling.
Restrictions and Compliance
- Hazardous material
Reviews of Bosch #GSR12V-140FCB22
Explore more
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck GSR12V-300B22
- BOSCH Cordless Drill/Driver System, Battery 18V GSR18V-535FCB15 + GBA18V40
- BOSCH 3/8 in, 12V DC Cordless Drill PS11-102+BAT415
- BOSCH 1/2 in, 12V DC Cordless Drill GSR12V-140FCB22 + GLI12V-300N
- BOSCH 18V 1/2 In. Drill/Driver Kit GSR18V-1330CB14
- BOSCH 1/2 in, 18V DC Cordless Drill GSR18V-190B22 + GLI18V-300N
- BOSCH Cordless Drill PS31N
- STALWART Stalwart 75-PT1040 20V Cordless Drill with Rechargeable Lithium-Ion Battery & Accessory Set - 89 Piece 75-PT1040
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit PCCK607LB
- POWERBUILT 20V Li-Ion Cordless Drill& 15Pc Assy Kit 641653
- STANLEY BLACK & DECKER BD Drill/Driver 20V Max Lith, LDX120C LDX120C
- Bosch Cordless Tools