Bosch
18V 1/2 In. Drill/Driver Kit
- Zoro #: G707045899
- Mfr #: GSR18V-1330CB14
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Brushless Motor: Yes
- Item: Cordless Drill
- Clutch Style: 25 Position Adjustable
- Overall Length: 8 in
- Charger Model: Mfr. No. BC1880
- Battery Series: 18V CORE
- Wireless Tool Tracking: Yes
$329.12
Subtotal: $329.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #GSR18V-1330CB14 Specifications
- Zoro #: G707045899
- Mfr #: GSR18V-1330CB14
- UPC #: 000346658019
- Promotion Restriction: Not eligible for promotion
- Brushless Motor: Yes
- Item: Cordless Drill
- Clutch Style: 25 Position Adjustable
- Overall Length: 8 in
- Charger Model: Mfr. No. BC1880
- Battery Series: 18V CORE
- Wireless Tool Tracking: Yes
- Charger Included: Yes
- Max. Speed: 2,200 RPM
- Cordless Tool Kit Contents: (1) 4x Bit Holder; (1) BC1880 18V Fast Charger; (1) Belt Clip; (1) 4-Piece Bit Set; (1) Carrying Bag; (1) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery
- Drilling Capacity in Steel: 5/8 in
- Drill Chuck Type: Keyless
- Number of Batteries Included: 1
- Battery Model Number: Mfr. No. GBA18V80
- Anti-Kick Back: Yes
- Switch Type: Variable Speed Trigger Switch
- Overall Height: 8 5/8 in
- Variable Speed: Yes
- Overall Width: 2 7/8 in
- Drilling Capacity in Wood: 5 7/8 in
- Chuck Material: Metal
- Number of Clutch Settings: 25
- Power Source: Cordless
- Number of Speed Settings: 2
- Country of Origin (subject to change): Malaysia
Description
Cordless Drill, Voltage 18.0V, Battery Capacity 8.0Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 25 Position Adjustable, Handle Type Auxiliary Handle, Tool Weight 4.6 lb, Includes (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) BC1880 18V Fast Charger, (1) Belt Clip, (1) Carrying Bag, (1) GBA18V80 18V CORE18V 8.0 Ah Lithium-Ion PROFACTOR Performance Battery
Restrictions and Compliance
- Hazardous material
Reviews of Bosch #GSR18V-1330CB14
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH 1/2 in, 12V DC Cordless Drill GSR12V-140FCB22 + GLI12V-300N
- BOSCH 1/4 in, 12V DC Cordless Drill, Battery Included GSR12V-140FCB22
- BOSCH 18V Brushless 1/2 In. Drill/Driver GSR18V-975CB25
- BOSCH 18V Drill Driver w/ (1) 2.0 Ah Battery GSR18V-400B12
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer GBM9-16
- BOSCH Drill, Keyless, Cordless, 11 1/2" L PS11N
- MILWAUKEE TOOL CHUCK DRIVER/DRILL 3/8" 3/8-24 W/KEY ML48-66-0817
- DREMEL Bosch 12 V 3/8 in. Brushed Cordless Compact Drill Kit (Battery & Charger) PS31-2A
- MILWAUKEE TOOL Milwaukee® M18™ Compact Battery Right Angle Drill Kit 2615-21CT
- MILWAUKEE TOOL Cordless Drill/Driver, 12V, w/MULTI-TOOL 2505-22, 2426-20
- STALWART Stalwart 75-PT1004 20V Lithium Ion Cordless Drill & Accessory Kit - 62 Piece 75-PT1004
- Bosch Cordless Tools