Skip to Main Content
customer-service Help
Bosch

18V Hammer Drill, Battery Included, 1/2 in Chuck

Bosch 18V Hammer Drill,  Battery Included,  1/2 in Chuck HDH183-B24+GBA18V63
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$608.26
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Battery Included / Bare Tool: Battery Included
See full product details
This item ships free.
Total: $608.26

Bosch #HDH183-B24+GBA18V63 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Battery Capacity: 6.3Ah
  • Chuck Type: Keyless
  • Includes: (1) Mfr. No. HDH183 18V EC Brushless Brute Tough 1/2" Hammer Drill/Driver; (2) Mfr. No. GBA18V63 CORE18V Lithium-Ion 6.3 Ah Batteries; (1) BC1880 18V Fast Charger; (1) Auxiliary Handle; (1) Magnetic Bit Holder; (1) Impact Tough Screwdriver Bits with Custom Case Clip; (1) Belt Clip; (1) Carrying Bag; (1) 18V CORE18V Lithium-Ion 6.3 Ah Battery
  • Brushless Motor: Yes
  • Max. Torque: 663 in.-lb.
  • Battery Included: Yes
  • Clutch Style: 25+1 Adjustable
  • Tool Length: 13-3/4 in
  • Battery Pack Replacement: Mfr. No. 54EF60
  • Corded/Banded: Cordless
  • Included Charger: 54EF69
  • Cordless Tool Battery Type: Li-Ion
  • Handle Type: Soft Grip
  • Charger Replacement: 54EF69
  • Series: CORE 18V
  • Item: Cordless Hammer Drill/Driver Kit
  • Corded/Cordless: Cordless
  • Blows per Minute: 0 to 31,500
  • Tool Weight: 6.7 lb
  • Features: Compact, Light Weight, CORE Brusheless Brute Tough(TM), FatPack Batteries
  • No Load RPM: 0 to 2100
  • Max. Power: Not Specified
  • Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 2100, Blows per Minute 0 to 31,500, Max. Torque Not Specified, Max. Power Not Specified, Battery Included 54EF60, Cordless Tool Battery Type Li-Ion, Battery Capacity 6.3Ah, Series CORE 18V, Tool Length 13-3/4 in, Tool Weight 6.7 lb, Clutch Style Keyless, Handle Type Soft Grip, Battery Pack Replacement 54EF60

Reviews of Bosch #HDH183-B24+GBA18V63