Bosch

3/8 in, 12V DC Cordless Drill

Bosch 3/8 in,  12V DC Cordless Drill PS31-2A+BAT415
Hover or click to zoom Tap to zoom
$197.99
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Number of Batteries: 2
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (1) 2.5 Ah, (2) 2.0 Ah
  • Brushless Motor: No
  • Series: 12V Max
  • Item: Drill
See full product details
This item ships free.

Total: $197.99

Bosch #PS31-2A+BAT415 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Number of Batteries: 2
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (1) 2.5 Ah, (2) 2.0 Ah
  • Brushless Motor: No
  • Series: 12V Max
  • Item: Drill
  • Chuck Size: 3/8 in
  • Tool Length: 12-1/2 in
  • Handle Type: Pistol Grip
  • Includes: (2) Screwdriver Bits, (1) Carrying Bag
  • Transmission: 2-Speed
  • Corded/Banded: Cordless
  • Battery Included: 45MW55
  • Charger Replacement: 19TT52
  • Included Charger: 19TT52
  • Clutch Style: 20+1 Adjustable
  • Chuck: Keyless
  • Max. Power: Not Specified
  • Corded/Cordless: Cordless
  • Battery Pack Replacement: 45MW55
  • Max. Torque: 265 in-lb
  • Tool Weight: 2.2 lb
  • Features: LED Light, Variable Speed, Keyless Chuck, Lightweight
  • Switch Type: Trigger
  • Torque Range: 0 in-lb to 265 in-lb
  • Max. Speed: 1,300 RPM
  • Cordless Drill Class: Compact
  • Number of Batteries Included: 3
  • Power Source: Cordless
  • Throttle Type: Trigger
  • Drill Chuck Type: Keyless
  • Overall Width: 2 1/2 in
  • Built-In Light: Yes
  • Charger Included: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
  • Number of Speed Settings: 2
  • Min. Speed: 350 RPM
  • Overall Length: 7 in
  • Variable Speed: Yes
  • Min. Torque: 0
  • Charger Model: 19TT52
  • Battery Model No.: Mfr. No. BAT415
  • Wireless Tool Tracking: No
  • Battery Series: 12V Max
  • Reversible: Yes
  • Number of Clutch Settings: 20+1 Position Adjustable
  • Minimum Speed: 350 RPM
  • Maximum Speed: 1,300 RPM
  • Minimum Torque: 0
  • Battery Model Number: Mfr. No. BAT415
  • Max Speed: 1,300 RPM
  • Country of Origin (subject to change): Malaysia

Description

Drill, Voltage 12V DC, Battery Included, Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, 12V Max Series, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 265 in-lb, Battery Included 45MW55, Transmission 2-Speed, Clutch Style 20+1 Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 45MW55, Chuck Keyless, Tool Length 12-1/2 in, Tool Weight 2.2 lb, Includes (2) Screwdriver Bits, (1) Carrying Bag

Reviews of Bosch #PS31-2A+BAT415