Bosch
3/8In Corded Drill
- Zoro #: G0780495
- Mfr #: 1006VSR
Tap to zoom
Hover or click to zoom
$75.87
- Promotion Restriction: Not eligible for promotion
- Item: Drill
- Chuck Size: 3/8 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.87
Bosch #1006VSR Specifications
- Zoro #: G0780495
- Mfr #: 1006VSR
- Promotion Restriction: Not eligible for promotion
- Item: Drill
- Chuck Size: 3/8 in
- Voltage: 120V AC
- Amps: 6.3 A
- No Load RPM: 0 to 2600
- Tool Length: 11 in
- Max. Torque: 177 in-lb
- Tool Weight: 3.4 lb
- Drill Chuck Type: Keyless
- Corded/Cordless: Corded
- Speed Type: Variable
- Features: Service Minder Brushes
- Switch Type: Trigger
- Corded/Banded: Corded
- Gear Train: Single
- Handle Style: Pistol Grip
- Cord Length: 8 ft
- Reversible: Yes
- Handle Type: Pistol Grip
- Overall Length: 10 in
- Overall Height: 9 in
- Overall Width: 2 1/2 in
- Min. Torque: 1 in-lb
- Number of Clutch Settings: 1
- Number of Speed Settings: 1
- Brushless Motor: No
- Anti-Kick Back: No
- Variable Speed: Yes
- Phase: Single Phase
- Chuck Material: Metal/Plastic
- Plug Type: Three-Prong
- Housing Material: Composite
- Free Speed: 2,600 RPM
- Frequency: 60 Hz
- Handle Material: Composite
- Torque Range: 1 in-lb to 177 in-lb
- Power Source: Corded
- Throttle Type: Trigger
- Current: 6.3 A
- Country of Origin (subject to change): Malaysia
Description
Drill, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 2600, 6.3 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 11 in, Tool Weight 3.4 lb, Gear Train Single, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features Service Minder Brushes
Reviews of Bosch #1006VSR
Explore more
- BOSCH Hammer Drill, 1/2", 9.2A, 0 to 51,000bpm HD21-2
- BOSCH Hammer Drill Kit, 1/2", 7.0A, 0-48,000bpm 1191VSRK
- BOSCH Hammer Drill, 1/2", 8.5A, 0 to 51,000bpm HD18-2
- DEWALT Pavement Breaker, W/Truck, 1 1/8, 15A, 120V D25980KB
- CHICAGO PNEUMATIC CP8548 1/2 in. Cordless Hammer Drill Driver 8548
- ROCKWELL DRILL HAMMR CRDD 7A 120V 1/2IN SS3105
- METABO HPT CORDED HAMER DRILL 5AMP FDV16VB2M
- CLE-LINE 118° Carbide-Tipped SDS-Plus 2-Flute Masonry Drill Cle-Line 1821 Sand Blasted HSS RHS/RHC 1/2x12IN C21043
- Bosch Power Drills