Bosch
56-1/8 x 1/8 x 15TPI Wood BSB, 56-1/8 in L, 1/8" W, 15 TPI, 0.012" Thick
- Zoro #: G3582890
- Mfr #: BS5618-15S
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: 56-1/8 x 1/8 x 15TPI Wood BSB
- Primary Saw Application: Wood
- Width: 1/8"
- Teeth per Inch: 15
- Thickness: 0.012"
- Package Quantity: 1
$8.18
Must order in multiples of 2
Subtotal: $16.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #BS5618-15S Specifications
- Zoro #: G3582890
- Mfr #: BS5618-15S
- UPC #: 000346406511
- Promotion Restriction: Not eligible for promotion
- Item: 56-1/8 x 1/8 x 15TPI Wood BSB
- Primary Saw Application: Wood
- Length: 56-1/8 in
- Width: 1/8"
- Teeth per Inch: 15
- Thickness: 0.012"
- Package Quantity: 1
- Country of Origin (subject to change): United States
Description
56-1/8 x 1/8 x 15TPI Wood BSB
Reviews of Bosch #BS5618-15S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH x 1/8 x 15TPI Wd BSB, 72-7/16 in L, 1/8" W, 15 TPI BS72716-15S
- BOSCH 59-1/2 x 1/8 x 15TPI Wood BSB, 59-1/2 in L, 1/8" W, 15 TPI, 0.012" Thick BS5912-15W
- BOSCH 93-1/2 x 3/8 x18TPI Metal BSB, 93-1/2 in L, 3/8" W, 18 TPI BS9312-18M
- BOSCH 59-1/2 x 3/8 x 6TPI Wood BSB, 59-1/2 in L, 3/8" W, 6 TPI, 0.012" Thick BS5912-6H
- BOSCH x 1/2 x24TPI Metal BSB, 64-1/2 in L, 1/2" W, 24 TPI BS6412-24M
- BOSCH 80 x 1/2 x 6TPI Wood BSB, 80 in L, 1/2" W, 6 TPI 2610049337
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 96576D2B113480
- SUPERCUT 115-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 445428
- SUPERCUT 124-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 445985
- M.K. MORSE - 15' 2 3/4"x 1-1/2" x 0.05 M-Factor Carbide Tipped 3/4 Band Saw Blade 8181341826BX1
- LENOX Band Saw Blade, 10 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53315D2B103250
- Bosch Band Saw Blades