- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Drill Bits
- /
- Jobber Length Drill Bits
- /
- 6" Carbide 135 Deg. Jobber Length Drill Bit
Bosch
6" Carbide 135 Deg. Jobber Length Drill Bit
- Zoro #: G3962485
- Mfr #: MP09
Tap to zoom
Hover or click to zoom
$7.16
- Promotion Restriction: Not eligible for promotion
- Item: Hex Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.16
Bosch #MP09 Specifications
- Zoro #: G3962485
- Mfr #: MP09
- Promotion Restriction: Not eligible for promotion
- Item: Hex Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 5/16 in
- Drill Bit Point Angle: 135 Degrees
- Size: 5/16"
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: Powder Coated
- Decimal Equivalent: 0.3125
- Material: Carbide
- Flute Type: Regular Spiral
- Shank Dia.: 1/4"
- Overall Length: 6 in
- Cutting Direction: Right Hand
- Flute Length: 4 in
- Maximum Drilling Depth: 4 in
- Shank Shape: Hex
- Dimension Type: Fractional Inch
- Drilling Depth: 4"
- Impact Rated: Yes
- Standards: Not Rated
- Finish - Machining: Powder Coated
- Primary Material Application ISO Code: O
- Impact Rating: Yes
- Depth:Dia. Ratio: 26xD
- Measurement System: Fractional Inch
- Shank Hex Size: 1/4 in
- Shank Type - Machining: Hex
- Material - Machining: Carbide
- Drill Bit Point Type: Split Point
- Primary Material Application: General Purpose
- Shank Diameter: 1/4 in
- Country of Origin (subject to change): China
Description
Hex Shank Drill Bit, 5/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Carbide, Powder Coated