Bosch
Adapter, Hammer, SDS Plus
Mfr # 1618571014
Zoro # G3341125
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes SDS-Plus Shank
- For Use With SDS Rotary Hammer Drills
- Overall Length 4 in
- Shank Type Compatibility SDS PLus
Explore More Products
- BOSCH SDS-max 1In x 18In Flat Chisel HS1912B10
- BOSCH Hammer Steel 1 1/8 Hex, Tent Stake Driver HS2126
- BOSCH Spline Drive Hammer Steel, Slotting Tool HS1821
- BOSCH Spline Drive Hammer Steel, Scaling Chisel HS1817
- BOSCH Spline Drive Hammer Steel, Clay Spade HS1822
- BOSCH SDS Plus Right Angle Attachment, 5 1/8 L 1618580000
- BOSCH Round Hex 1In x 18In Flat Chisel HS1812B10
- BOSCH HS2161B5 1-1/8In Hex 20-1/2In Moil HS2161B5
- BOSCH BOSCH® SDS-Plus® Bulldog„¢xtreme Rotary Hammer Bit, 3/8"Dia x 4"Lx6"L HCFC2061
- MILWAUKEE TOOL SPL/RDHEX Demo Tamper Shank 48-62-2097
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Tamper Shank 48-62-4060
- Bosch Demolition Hammer Accessories