Bosch
ALLIGATOR CLIP w/RED BOOT SCREW ET2A
- Zoro #: G202429927
- Mfr #: KQ0600-000-0720
Key Features
- Promotion Restriction: Not eligible for promotion
$1.95
Must order in multiples of 4
Subtotal: $7.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BOSCH TEST LEAD ELEC DAT ACCESS KIT*NLA OT3500-37
- BOSCH TERMINAL TEST KIT OT3587
- BOSCH CURRENT PROBE* OT3800-18
- LANG TOOLS 2 x 30 ft. Retractable Test Leads LA99377
- FLUKE Test Leads, 48 In. L, Black/Red Fluke-TL71
- FLUKE 1587I400 Fc Multimeter Clamp Electronic Measuring Probe, 600 V, Accuracy 20 FLUKE-1587/I400 FC
- POMONA Cord, Patch, 45 Vdc, 5 A MG-B-12-0
- LANG TOOLS Retractable Test Leads - 2 Leads x 10 ft. 1140
- FLUKE Industrial Test Lead Kit, 10A TLK289
- ZORO SELECT Patch Cord, Alligator Clip Kit, Banana 4WRF2
- TEST PRODUCTS INTL Test lead set for fused test prods A090
- Bosch Test Leads & Probes