Bosch
Angle Grinder, 18V DC, 4 1/2 in Wheel Dia.
- Mfr # GWS18V-45PCN
- Zoro # G5840663
$207.99
/ea
Subtotal: $207.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Wheel Dia. 4 1/2 in
- No Load RPM 9,000 RPM
- Cordless Tool Battery Type Li-Ion
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BOSCH Cordless Combination Kit, 18V DC GWX18V-13CB14/GBA18V80/TCWX1S600
- BOSCH Bosch-rotozip-skil 4-.50in. Angle Grinder 9295-01 9295-01
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. GWX18V-13CB14
- BOSCH Cordless Grinder Kit, 18V GWX18V-50PCN + GXS18V-15N15
- BOSCH X Lock Grinder, Battery GWX18V-50PCB14
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. GWS18V-13CB14
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. GWS18V-45CN
- BOSCH Bare Tool Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. GWS18V-45
- BOSCH Tuckpointer Guard, Bare Tool, 5in. TG502
- DUROFIX Battery Included Angle Grinder, 60 V RG6020-180-PM
- MILWAUKEE TOOL Cordless Die Grinder, 12V, 25000 RPM 2485-20, 48-11-2440
- Bosch Cordless Grinders