This item is Discontinued.

Bosch Angle Grinder, 4-1/2", 11A, 11,500 RPM, 120V AG40-11PD

Angle Grinder, 4-1/2", 11A, 11,500 RPM, 120V (Discontinued)

  • Mfr # AG40-11PD
  • Zoro # G7454054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-11PD
Zoro #
G7454054
UPC #
000346453645
Country of Origin
Germany

Dimensions

Wheel Dia.
4 1/2 in
Cord Length
10.0 ft.
Spindle Thread Size
5/8"-11
Tool Length
15-19/64"

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120VAC
Nominal Amps
11
No Load RPM
11,500
Lock-on
No
Lock-off
No
Corded/Cordless
Corded
Includes
Backing Flange, Lock Nut, Spanner Wrench, Grinding Guard, Vibration Control Side Handle
Speed Type
Single
Corded/Banded
Corded
Number of Conductors
2
Tool Weight
5.1 lb.
Handle Design
Barrel Grip
Features
Gear Housing Rotates 90 Degrees

Description

Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.