20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Angle Grinder, 7 In., No Load RPM 8500

BOSCH| Zoro #: G1929681| Mfr #: 1873-8

$183.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1929681 Mfr #: 1873-8
Wheel Dia.: 7"Nominal Amps: 15
Spindle Thread Size: 5/8"-11Corded/Cordless: Corded
Item: Angle GrinderHandle Design: Rat Tail
Lock-off: YesVoltage: 120VAC
Speed Type: SingleIncludes: Side Handle, Wheel Guard
Features: Vibration-Control Side Handle, Service-Minder BrushesLock-on: Yes
Tool Length: 17-3/4"Switch Type: Trigger
No Load RPM: 8500Cord Length: 10.0 ft.
Number of Conductors: 2Country of Origin (subject to change): China

Product Description

Angle Grinder, Wheel Dia. 7 In., Nominal Amps 15, No Load RPM 8500, Switch Type Trigger, Lock-on Yes, Lock-off Yes, Voltage 120VAC, Spindle Thread Size 5/8 In.-11, Tool Length 17-3/4 In., Speed Type Single, Handle Design Rat Tail, Cord Length 10.0 ft., Number of Conductors 2, Features Vibration-Control Side Handle, Service-Minder Brushes, Includes Side Handle, Wheel Guard

Product Reviews

Save 15%. Sign up for Z-mail.