Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Plumbing
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Heating & Cooling
      4. /
      5. AC & Refrigeration Components
      6. /
      7. Vacuum Pumps
      8. /
      9. VacuMaster 1-Stage Vacuum Pump 1.5cfm 1
      Shop All Vacuum Pumps
      Bosch Automotive Service Solutions

      VacuMaster 1-Stage Vacuum Pump 1.5cfm 1

      • Zoro #: G402434080
      • Mfr #: RR15115
      Hover or click to zoom Tap to zoom
      $188.35

      Subtotal: $188.35
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Bosch Automotive Service Solutions
      • MFR #
        RR15115
      • Zoro #
        G402434080
      • Country of Origin
        Unknown
      • Category Vacuum Pumps

      Reviews of Bosch Automotive Service Solutions #RR15115

      Explore more

      • BOSCH AUTOMOTIVE SERVICE SOLUTIONS VACUUM PUMP 110 1.5 CFM RR15150
      • BOSCH AUTOMOTIVE SERVICE SOLUTIONS VacuMaster 1-Stage Vacuum Pump 5cfm 1/2 RR15510
      • BOSCH AUTOMOTIVE SERVICE SOLUTIONS VACUUM PUMP ADAPTER KMJ250345
      • BOSCH AUTOMOTIVE SERVICE SOLUTIONS VacuMaster Eonomy Vacuum Pump 8cfm 1hp RR15800
      • ELMO RIETSCHLE Vacuum Pump, 5 HP, 29.9In. Hg, 71.0 cfm VC-100
      • A.R. NORTH AMERICA Vacuum Pump 9311003110
      • A.R. NORTH AMERICA Vacuum Pump 9013738125
      • NAVAC Smart Vacuum Pump, 8 CFM, DC, Digital Control, w/ Micron Gauge NRP8Di
      • LABCONCO Vacuubrand Diaphragm Vacuum Pump, 115V 5 7393000
      • UNIWELD Refrigerant Evacuation Pump, 38.0 lb. HVP8
      • ZORO SELECT Pump Crankcase Oil, 16 Oz AR64516
      • Bosch Automotive Service Solutions Vacuum Pumps

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc