Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

BOSCH Microfiber Cordless Vacuum

  • Zoro #: G9753502
  • Mfr #: VAC120BN
Bosch BOSCH Microfiber Cordless Vacuum VAC120BN
Bosch BOSCH Microfiber Cordless Vacuum VAC120BN
Bosch BOSCH Microfiber Cordless Vacuum VAC120BN
Bosch BOSCH Microfiber Cordless Vacuum VAC120BN
$69.00
  • Promotion Restriction: Not eligible for promotion
  • Battery Included: No
  • Voltage: 12 V
See full product details
Orders over $75 ship free.

Bosch #VAC120BN Specifications

  • Zoro #: G9753502
  • Mfr #: VAC120BN
Promotion Restriction: Not eligible for promotion Battery Included: No
Voltage: 12 V Green Environmental Attribute: Product is Rechargeable
Battery Capacity: 2.0 Ah Tool Weight: 1.5 lb.
Corded/Cordless: Cordless Tank Size: 0.1 gal.
Tool Length: 11" Battery Included / Bare Tool: Bare Tool
Includes: (1) Crevice Nozzle, (1) Exact-Fit Insert Tray, (1) Micro Filter Item: Handheld Vacuum
Filter Type: Microfiber Series: Standard
Corded/Banded: Cordless Width: 3 in
Cordless Tool Battery Type: Li-Ion Vacuum Capacity: 1/4 gal
Warranty: 3 Yr. Height: 5 in
Net Weight: 1.5 lb. Length: 11 in
Amps: 2 Weight: 2 lb
Bag Type: Cloth Tank Material: Plastic
Vacuum Power Source: Cordless Vacuum Filtration Type: Standard
Includes Battery: No Vacuum Pickup Type: Dry
Includes Charger: No Sound Level: Not Rated
No. Batteries Included: 0 Vacuum Collection Type: Bagless
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Handheld Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type Standard, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Pickup Type Dry, Sound Level Not Rated, Tank Material Plastic, Weight 2 lb, Height 5 in, Length 11 in, Width 3 in, Cordless Tool Battery Type Li-Ion, Voltage 12 V, Includes Battery No, No. Batteries Included 0, Battery Capacity 2.0 Ah, Includes Charger No, Series Standard, Includes (1) Crevice Nozzle, (1) Exact-Fit Insert Tray, (1) Micro Filter

Reviews of Bosch #VAC120BN