Bosch

Bosch ROS65VC-6 Random Orbit Sander and Polisher, 120 V, 6 in Pad/Disc

  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): Hungary
See full product details
$418.24
This item ships free.

Subtotal: $418.24

Bosch #ROS65VC-6 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): Hungary

Description

The Bosch ROS65VC-6 random orbit sander and polisher is a strong tool that produces a smooth finish with a fast removal rate. The tool has a vibration control suspension system, which minimizes the amount of vibration that reaches the hands. The powerful 3.3 A motor has a variable-speed dial to allow the speed to be matched the task and the material. Built with a die-cast aluminum gear housing and a dual-bearing pad mount, it has a pad-dampening system helps prevent swirl marks. The microcellular hook-and-loop backing pads sand flat and contoured surfaces. The sander and polisher accepts Bosch 5-in and 6-in high-performance sanding pads. It comes with two dust collection attachments, a micro-filter dust canister with integrated paper filter and a hose adapter for connection to a vacuum cleaner hose. This sander allows for multiple ergonomic soft-grip positions, enabling comfortable two-handed or one-handed operation for comfort.

Reviews of Bosch #ROS65VC-6