Bull Point, 12 In

BOSCH| Zoro #: G2459554| Mfr #: HS1813

$9.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 12
Type: Bull Point
Item: Spline Drive Demolition Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459554 Mfr #: HS1813
Overall Length (In.): 12Type: Bull Point
Item: Spline Drive Demolition ToolFor Use With: All Spline Shank Hammers
Application: Chipping WorkLength (In.): 12
Country of Origin (subject to change): Italy

Description

Bull Point, Length 12 Inches, Application Chipping, Round Hex Design, Fits all Spline Shank Hammers

Reviews