Bosch
Bulldog Hammer Drill Bit, 516 in Dia, 6 in OAL, Optimized Flute, 4Flute, 2564 in Dia Shank
- Zoro #: G107390728
- Mfr #: HC2051
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$13.22
Must order in multiples of 5
Subtotal: $66.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #HC2051 Specifications
- Zoro #: G107390728
- Mfr #: HC2051
- UPC #: 346279634
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Germany
Description
Carbide tipped for long life in tough applications Centric tip ensures quick starts in concrete Wear mark alerts user when tip wears beyond ANSI specification Bit runs cooler thanks to improved flute design
Reviews of Bosch #HC2051
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH Hammer Drill Bit, 21" L, 1" Shank Size HCFC5051
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 2", PK25 HCFC2040B25 + HCFC2041B10
- BOSCH Hammer Drill Bit DXS5081
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, Spline HC4063
- BOSCH 2-Cutter Hammer Drill Bit 1" x 12"L, Round LBH016
- BOSCH Hammer Masonry Drill, 1/2in, Carbide HC5010
- RELTON Single Cutter Hammer Bit 5/8" X 16" - Spline 202-10-22
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) DW5405B25
- DRILL AMERICA 7/32"x6" SDS-Plus Hammer Bit Drill Bit SDS7326
- CENTURY DRILL & TOOL SDS Max Hammer Core Bit 3-1/8" x 11-3/8"L 84906
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 4" X 6" 48-20-7331
- Bosch Hammer Drill Bits