SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SDS Plus (R) Bush Tool

BOSCH| Zoro #: G1112465| Mfr #: HS1909

$43.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Width (In.): 1-3/4 x 1-3/4Length (In.): 1-3/4Item: 1 Piece Demolition Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112465 Mfr #: HS1909
Blade Width (In.): 1-3/4 x 1-3/4Length (In.): 1-3/4
Item: 1 Piece Demolition ToolOverall Length (In.): 9-1/4
Type: Bush Tool w/ShankApplication: Roughing Up Surfaces
Country of Origin (subject to change): Italy

Description

Bush Tool, Blade Width 1-3/4 x 1-3/4 in., Overall Length 9-3/4 in., Application Roughing Up Surfaces, 1 Piece, For Use in all SDS Max Rotary/Demo Hammers

Reviews