SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Hole Cutter, 2 1/4 In, 2.25 Cut D

BOSCH| Zoro #: G1761751| Mfr #: HTC225

$51.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hole Saw Product Grouping: Hole CuttersIncludes: Quick Change AdapterApplication: Wood, Plastic, Ceramic Tile, Brick, Cinder Block Cement Board and Fiber Cement Board
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761751 Mfr #: HTC225
Hole Saw Product Grouping: Hole CuttersIncludes: Quick Change Adapter
Application: Wood, Plastic, Ceramic Tile, Brick, Cinder Block Cement Board and Fiber Cement BoardItem: Hole Cutter
Replacement Arbor No.: Mfr. No. PCM38Replacement Pilot Drill No.: Mfr. No. PCM38, PCM12, PCMSDSPL
Saw Dia.: 2-1/4"Max. Cutting Depth: 2-1/4"
Tooth Material: Carbide TippedShank Size: 3/8"
Primary Saw Application: WoodNumber of Teeth: 3
Arbor Design: IncludedCountry of Origin (subject to change): China

Description

Hole Cutters, Hole Cutter, Primary Saw Application Wood, Saw Dia. 2-1/4 In., Max. Cutting Depth 2-1/4 In., Arbor Design Included, Tooth Material Carbide Tipped, Number of Teeth 3, Replacement Arbor No. Mfr. No. PCM38, Shank Size 3/8 In., Replacement Pilot Drill No. Mfr. No. PCM38, PCM12, PCMSDSPL, Application Wood, Plastic, Ceramic Tile, Brick, Cinder Block Cement Board and Fiber Cement Board, Includes Quick Change Adapter

Reviews