Bosch
Chisel, Flat, 1 X 18 In, Spline Drive
Mfr # HS1812
Zoro # G1748117
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Round Hex Spline
- Overall Length (In.) 18 in
- Application Removing Surface Material
- Blade Width (In.) 1 in
Explore More Products
- BOSCH Switch 1617200108
- BOSCH Hammer Steel 1 1/8 Hex, Chisel HS2166
- BOSCH Spline Drive Hammer Steel, Bull Point HS1814
- BOSCH Ground Rod Driver, 1-1/8 Hex, SDS Plus HS2172
- BOSCH Spline Dr Steel, 5/8 & 3/4 Ground Rod Dr HS1824
- BOSCH Hammer Steel 1 1/8 Hex, Digging Chisel HS2168
- BOSCH Round Hex 1In x 18In Flat Chisel HS1812B10
- BOSCH Spline Dr Hammer Steel, Scraping Chisel HS1815
- BOSCH Round Hex 1In X 12In Flat Chisel HS1811B20
- AMPCO SAFETY TOOLS Pneumatic Bull Chisel, Bull Point, Hex C-8A
- MILWAUKEE TOOL SDS Plus 1" - 1-1/2" Thin Wall Core Bit 8" Adapter Shank 48-03-3545
- Bosch Demolition Hammer Accessories