SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SDS Max ® Chisel, Flat

BOSCH| Zoro #: G1788683| Mfr #: HS1911

$10.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Width (In.): 1Length (In.): 1 x 12Item: Demolition Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788683 Mfr #: HS1911
Blade Width (In.): 1Length (In.): 1 x 12
Item: Demolition ToolOverall Length (In.): 12
Type: Flat ChiselApplication: General Chipping Work
Country of Origin (subject to change): Italy

Description

SDS Max Flat Chisel, Length 1 x 12 Inches, Application General Chipping Work

Reviews