SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SDS Plus ® Scaling Chisel

BOSCH| Zoro #: G1864213| Mfr #: HS1916

$13.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Width (In.): 1-1/2Length (In.): 1-1/2 x 12Item: Demolition Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864213 Mfr #: HS1916
Blade Width (In.): 1-1/2Length (In.): 1-1/2 x 12
Item: Demolition ToolOverall Length (In.): 12
Type: Scaling ChiselApplication: Removing Surface Material
Country of Origin (subject to change): Italy

Description

Scaling Chisel, Length 1 1/2 x 12 Inches, Application Removing Surface Material, For Use with all SDS Max Rotary Hammers

Reviews