Chisel, Scaling

BOSCH| Zoro #: G2016061| Mfr #: HS1917

$16.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2016061 Mfr #: HS1917
Application: Removing Surface MaterialItem: Demolition Tool
Type: Scaling ChiselOverall Length (In.): 14
Length (In.): 2 x 14Blade Width (In.): 2
Country of Origin (subject to change): Italy

Product Description

This demolition tool from Bosch is made to last longer and make your construction job easier. Have a project in mind? This bit is designed for removing surface material.

Product Reviews

Save 15%. Sign up for Z-mail.